Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-5-16/20

  • Zoro # G3434910


product price: $13,666.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-5-16/20
Zoro #
G3434910
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
15 in
Overall Depth
90 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
122 in
Overall Width
7.5 ft
Maximum Overall Height
16 ft
Minimum Overall Height
10.2 ft
I-Beam Flange Width
5.5 in
Maximum Height Under Beam
16 ft
Height Adjustment Increments
12 in
I-Beam Height
15 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Caster Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Standards
AISC, CMAA, OSHA
Finish
Enamel
Adjustable Increments
12 in
Gantry Crane Clear Span
18 ft 6 in
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Maximum Clear Span
18.5 ft
Included Components
Hardware
Minimum Overall Span
21.3 ft
Span Adjustability
Fixed Span
Wheel Material
Steel
Mobility
Casters
Body Finish
Enamel
Minimum Clear Span
19.5 ft
Rotating Legs
Yes
Leg Connection Type
Bolt On
Maximum Overall Span
21.3 ft
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.2 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 122 in, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.