Zoro Homepage

Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-8-16/12

  • Zoro # G3434588


product price: $21,084.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-16/12
Zoro #
G3434588
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
18 in
Wheel Width
3 in
Height Adjustability
Adjustable Height
Maximum Overall Height
16 ft
Maximum Height Under Beam
16 ft
Height Adjustment Increments
12 in
Minimum Height Under Beam
11 ft
I-Beam Height
18 in
I-Beam Flange Width
6 in
Overall Width
7.5 ft
Minimum Overall Height
11 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
12 ft
Material
Steel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Color
Yellow
Adjustable Increments
12 in
Gantry Crane Clear Span
10 ft 6 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Mobility Under Load
Mobile
Wheel Material
Steel
Span Adjustability
Fixed Span
Minimum Overall Span
13.6 ft
Maximum Lifting Capacity
16,000 lb
Body Finish
Enamel
Rotating Legs
Yes
Minimum Clear Span
10.6 ft
Leg Connection Type
Bolt On
Maximum Clear Span
10.5 ft
Maximum Overall Span
13.5 ft
Body Material
Steel
Mobility
Casters
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 11 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 11 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.