Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-8-16/14

  • Zoro # G3434579


product price: $20,800.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
14 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-16/14
Zoro #
G3434579
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
18 in
Overall Width
7.5 ft
Maximum Overall Height
16 ft
Minimum Height Under Beam
11 ft
Height Adjustment Increments
12 in
Minimum Overall Height
11 ft
I-Beam Height
18 in
Maximum Height Under Beam
16 ft
Overall Depth
90 in
Height Adjustability
Adjustable Height
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
14 ft
Material
Steel
Caster Material
Steel
Gantry Crane Clear Span
12 ft 6 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Color
Yellow
Caster Type
(4) Swivel
Adjustable Increments
12 in
Minimum Clear Span
12.6 ft
Wheel Material
Steel
Rotating Legs
Yes
Body Finish
Enamel
Leg Connection Type
Bolt On
Maximum Overall Span
15.5 ft
Included Components
Hardware
Mobility Under Load
Mobile
Body Material
Steel
Span Adjustability
Fixed Span
Minimum Overall Span
15.6 ft
Mobility
Casters
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
12.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 11 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 11 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 15.6 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12.6 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.