Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 11 ft. H, Yellow

  • Mfr # K90-8-16/24

  • Zoro # G3434545


product price: $21,681.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-8-16/24
Zoro #
G3434545
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
132 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
7.03 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
18.34 in
Wheel Width
3 in
Overall Depth
90 in
I-Beam Height
18.4 in
Minimum Height Under Beam
11 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Maximum Overall Height
16 ft
Minimum Overall Height
11 ft
I-Beam Flange Width
7.6 in
Maximum Height Under Beam
16 ft
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
22 ft 6 in
Color
Yellow
Minimum Clear Span
22.6 ft
Maximum Clear Span
22.7 ft
Wheel Material
Steel
Maximum Overall Span
25.5 ft
Leg Connection Type
Bolt On
Body Material
Steel
Span Adjustability
Fixed Span
Maximum Lifting Capacity
16,000 lb
Included Components
Hardware
Minimum Overall Span
25.6 ft
Mobility
Casters
Body Finish
Enamel
Mobility Under Load
Mobile
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Adjustable Height, Minimum Overall Height 11 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 11 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.5 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.