Zoro Homepage

Portable Gantry Crane, 12 ft. H, Yellow

  • Mfr # H90-5-12/12

  • Zoro # G3437117


product price: $8,980.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-12/12
Zoro #
G3437117
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Wheel Width
3 in
I Beam Height
12 in
Maximum Height Under Beam
12 ft
I-Beam Flange Width
5 in
Maximum Overall Height
13 ft
Minimum Height Under Beam
12 ft
Overall Width
6.5 ft
I-Beam Height
12 in
Overall Depth
78 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
12 ft 4-1/2 in
Material
Steel
Color
Yellow
Gantry Crane Clear Span
11 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Finish
Enamel
Span Adjustability
Adjustable Span
Wheel Material
Steel
Maximum Clear Span
11.3 ft
Maximum Overall Span
13.5 ft
Body Material
Steel
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Maximum Lifting Capacity
10,000 lb
Rotating Legs
No
Minimum Clear Span
9 ft
Minimum Overall Span
9 ft
Mobility
Casters
Body Finish
Enamel
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.