Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 12 ft. H, Yellow

  • Mfr # H90-8-12/10

  • Zoro # G3436889


product price: $12,853.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-12/10
Zoro #
G3436889
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
18 in
Wheel Diameter
8 in
Height Adjustability
Fixed Height
Overall Width
11.5 ft
Maximum Overall Height
13.5 ft
I-Beam Flange Width
6 in
Maximum Height Under Beam
12 ft
I-Beam Height
18 in
Minimum Height Under Beam
12 ft
Overall Depth
78 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Color
Yellow
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
8 ft 7 in
Caster Type
(4) Swivel
Finish
Enamel
Leg Connection Type
Clamp On
Minimum Clear Span
8.6 ft
Mobility Under Load
Mobile
Rotating Legs
No
Wheel Material
Steel
Maximum Overall Span
11.6 ft
Maximum Clear Span
8.7 ft
Minimum Overall Span
11.6 ft
Maximum Lifting Capacity
16,000 lb
Span Adjustability
Fixed Span
Included Components
Hardware
Body Material
Steel
Body Finish
Enamel
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13.5 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.6 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.