Zoro Homepage

Portable Gantry Crane, 12 ft. H, Yellow

  • Mfr # H90-8-12/12

  • Zoro # G3436870


product price: $13,636.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-12/12
Zoro #
G3436870
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Maximum Height Under Beam
12 ft
Height Adjustability
Fixed Height
Maximum Overall Height
13.5 ft
I-Beam Height
18 in
Minimum Height Under Beam
12 ft
Overall Depth
78 in
I-Beam Flange Width
6 in
Overall Width
13.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13.5 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.6 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.