Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 12 ft. H, Yellow

  • Mfr # H90-8-12/16

  • Zoro # G3436855


product price: $14,830.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-12/16
Zoro #
G3436855
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
18 in
Maximum Overall Height
13.5 ft
I-Beam Height
18 in
Overall Depth
78 in
Minimum Height Under Beam
12 ft
Height Adjustability
Fixed Height
Overall Width
17.5 ft
Maximum Height Under Beam
12 ft
I-Beam Flange Width
6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Caster Material
Steel
Gantry Crane Clear Span
14 ft 6 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Type
(4) Swivel
Minimum Overall Span
17.6 ft
Span Adjustability
Fixed Span
Rotating Legs
No
Included Components
Hardware
Mobility Under Load
Mobile
Body Material
Steel
Body Finish
Enamel
Maximum Overall Span
17.6 ft
Maximum Clear Span
14.5 ft
Minimum Clear Span
14.6 ft
Wheel Material
Steel
Mobility
Casters
Leg Connection Type
Clamp On
Maximum Lifting Capacity
16,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13.5 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.6 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.