Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 14 ft. H, Yellow

  • Mfr # H90-5-14/10

  • Zoro # G3437065


product price: $8,685.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-14/10
Zoro #
G3437065
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
12 in
Wheel Diameter
8 in
Minimum Height Under Beam
14 ft
I-Beam Height
12 in
Overall Depth
90 in
Maximum Height Under Beam
14 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
5 in
Maximum Overall Height
15 ft
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 4-1/2 in
Material
Steel
Gantry Crane Clear Span
9 ft 4 in
Finish
Enamel
Color
Yellow
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Leg Connection Type
Clamp On
Mobility
Casters
Wheel Material
Steel
Maximum Lifting Capacity
10,000 lb
Maximum Clear Span
9.3 ft
Body Finish
Enamel
Rotating Legs
No
Maximum Overall Span
11.5 ft
Minimum Overall Span
7 ft
Mobility Under Load
Mobile
Included Components
Hardware
Minimum Clear Span
7 ft
Span Adjustability
Adjustable Span
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.