Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 14 ft. H, Yellow

  • Mfr # H90-5-14/16

  • Zoro # G3437038


product price: $11,770.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
16 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-14/16
Zoro #
G3437038
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
I Beam Height
15 in
I-Beam Height
15 in
Overall Width
7.5 ft
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
14 ft
Height Adjustability
Fixed Height
Overall Depth
90 in
I-Beam Flange Width
5.5 in
Maximum Overall Height
15.3 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
16 ft 4-1/2 in
Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
15 ft 4 in
Color
Yellow
Caster Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Mobility
Casters
Included Components
Hardware
Rotating Legs
No
Wheel Material
Steel
Minimum Overall Span
13 ft
Leg Connection Type
Clamp On
Maximum Lifting Capacity
10,000 lb
Maximum Clear Span
15.3 ft
Body Material
Steel
Minimum Clear Span
13 ft
Body Finish
Enamel
Maximum Overall Span
17.5 ft
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.3 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.