Zoro Homepage

Portable Gantry Crane, 14 ft. H, Yellow

  • Mfr # H90-8-14/14

  • Zoro # G3436800


product price: $15,032.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-14/14
Zoro #
G3436800
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Fixed Height
Wheel Width
3 in
I Beam Height
18 in
Wheel Diameter
8 in
Height Adjustability
Fixed Height
I-Beam Height
18 in
Maximum Overall Height
15.5 ft
I-Beam Flange Width
6 in
Maximum Height Under Beam
14 ft
Overall Width
15.5 ft
Overall Depth
90 in
Minimum Height Under Beam
14 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.5 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 15.6 ft, Maximum Overall Span 15.6 ft, Minimum Clear Span 12.6 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.