Zoro Homepage

Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-5-16/10

  • Zoro # G3437001


product price: $9,303.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-16/10
Zoro #
G3437001
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
12 in
Wheel Width
3 in
Maximum Overall Height
17 ft
Maximum Height Under Beam
16 ft
I-Beam Height
12 in
Overall Depth
90 in
Minimum Height Under Beam
16 ft
Overall Width
7.5 ft
I-Beam Flange Width
5 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
10 ft 4-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
9 ft 4 in
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Finish
Enamel
Included Components
Hardware
Mobility
Casters
Minimum Overall Span
7 ft
Wheel Material
Steel
Maximum Lifting Capacity
10,000 lb
Rotating Legs
No
Maximum Overall Span
11.5 ft
Body Material
Steel
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Body Finish
Enamel
Minimum Clear Span
7 ft
Maximum Clear Span
9.3 ft
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.