Zoro Homepage

Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-5-16/12

  • Zoro # G3436995


product price: $10,993.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-16/12
Zoro #
G3436995
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
I Beam Height
12 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Overall Depth
90 in
Height Adjustability
Fixed Height
I-Beam Height
12 in
Overall Width
7.5 ft
Minimum Height Under Beam
16 ft
I-Beam Flange Width
5 in
Maximum Overall Height
17 ft
Maximum Height Under Beam
16 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.