Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-5-16/14

  • Zoro # G3436986


product price: $10,180.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-16/14
Zoro #
G3436986
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustability
Fixed Height
Overall Width
7.5 ft
Maximum Overall Height
17.3 ft
Minimum Height Under Beam
16 ft
Maximum Height Under Beam
16 ft
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Gantry Crane Clear Span
13 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Caster Type
(4) Swivel
Mobility
Casters
Rotating Legs
No
Included Components
Hardware
Leg Connection Type
Clamp On
Body Finish
Enamel
Span Adjustability
Adjustable Span
Body Material
Steel
Wheel Material
Steel
Minimum Clear Span
11 ft
Mobility Under Load
Mobile
Minimum Overall Span
11 ft
Maximum Lifting Capacity
10,000 lb
Maximum Clear Span
13.3 ft
Maximum Overall Span
15.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.3 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.