Zoro Homepage

Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-5-16/16

  • Zoro # G3436977


product price: $12,307.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-16/16
Zoro #
G3436977
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
15 in
Height Adjustment
Fixed Height
I-Beam Height
15 in
Maximum Overall Height
17.3 ft
Height Adjustability
Fixed Height
Maximum Height Under Beam
16 ft
Overall Width
7.5 ft
I-Beam Flange Width
5.5 in
Overall Depth
90 in
Minimum Height Under Beam
16 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.3 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.