Zoro Homepage

Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-5-16/24

  • Zoro # G3436959


product price: $16,212.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-5-16/24
Zoro #
G3436959
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Wheel Width
3 in
I-Beam Flange Width
6 in
Height Adjustability
Fixed Height
I-Beam Height
18 in
Overall Width
7.5 ft
Overall Depth
90 in
Minimum Height Under Beam
16 ft
Maximum Overall Height
17.5 ft
Maximum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
24 ft
Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Gantry Crane Clear Span
22 ft 6 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Mobility
Casters
Rotating Legs
No
Maximum Clear Span
22.7 ft
Body Material
Steel
Maximum Lifting Capacity
10,000 lb
Span Adjustability
Fixed Span
Maximum Overall Span
25.6 ft
Body Finish
Enamel
Minimum Clear Span
22.6 ft
Included Components
Hardware
Minimum Overall Span
25.6 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Leg Connection Type
Bolt On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.5 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.