Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-8-16/24

  • Zoro # G3436715


product price: $21,567.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-16/24
Zoro #
G3436715
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
7.03 in
Height Adjustment
Fixed Height
I Beam Height
18.34 in
Wheel Width
3 in
Wheel Diameter
8 in
I-Beam Flange Width
7.6 in
Overall Depth
90 in
Minimum Height Under Beam
16 ft
I-Beam Height
18.4 in
Height Adjustability
Fixed Height
Maximum Overall Height
17.5 ft
Overall Width
25.5 ft
Maximum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Caster Material
Steel
Finish
Enamel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
22 ft 6 in
Caster Type
(4) Swivel
Leg Connection Type
Bolt On
Minimum Overall Span
25.6 ft
Maximum Clear Span
22.7 ft
Maximum Overall Span
25.6 ft
Span Adjustability
Fixed Span
Wheel Material
Steel
Minimum Clear Span
22.6 ft
Maximum Lifting Capacity
16,000 lb
Mobility Under Load
Mobile
Body Material
Steel
Body Finish
Enamel
Rotating Legs
No
Mobility
Casters
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.5 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.