Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 10 ft. 4"

  • Mfr # K90-1-7/10

  • Zoro # G3436706


product price: $4,860.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
58 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-7/10
Zoro #
G3436706
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
58 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
3.33 in
I Beam Height
6 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
Minimum Height Under Beam
5 ft
I-Beam Height
6 in
Overall Depth
48 in
Minimum Overall Height
5 ft
Maximum Height Under Beam
7 ft
I-Beam Flange Width
3.3 in
Overall Width
4 ft
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Maximum Overall Height
7 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Caster Type
(4) Swivel
Gantry Crane Clear Span
10 ft 4 in
Adjustable Increments
12 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Included Components
Hardware
Minimum Clear Span
8 ft
Maximum Lifting Capacity
2,000 lb
Rotating Legs
Yes
Minimum Overall Span
8 ft
Mobility Under Load
Mobile
Mobility
Casters
Body Material
Steel
Maximum Overall Span
11.5 ft
Span Adjustability
Adjustable Span
Wheel Material
Steel
Leg Connection Type
Clamp On
Maximum Clear Span
10.4 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.