Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 12 ft. 4"

  • Mfr # H90-1-10/12

  • Zoro # G3438130


product price: $3,506.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft 11 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-10/12
Zoro #
G3438130
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Fixed Height
I Beam Height
8 in
Wheel Diameter
6 in
Wheel Width
2 in
I-Beam Flange Width
4 in
Minimum Height Under Beam
10 ft
Overall Width
5.5 ft
Maximum Overall Height
10.7 ft
Overall Depth
66 in
Maximum Height Under Beam
10 ft
I-Beam Height
8 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft 11 in
Material
Steel
Gantry Crane Clear Span
12 ft 4 in
Finish
Enamel
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Clear Span
12.3 ft
Mobility
Casters
Minimum Clear Span
10 ft
Mobility Under Load
Mobile
Minimum Overall Span
10 ft
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Body Material
Steel
Rotating Legs
No
Wheel Material
Steel
Leg Connection Type
Clamp On
Maximum Overall Span
13.5 ft
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.7 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.