Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 12 ft. 4"

  • Mfr # K90-1-10/12

  • Zoro # G3436575


product price: $5,182.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-10/12
Zoro #
G3436575
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
I Beam Height
8 in
Maximum Overall Height
10 ft
Minimum Overall Height
7 ft
Minimum Height Under Beam
7 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
10 ft
I-Beam Flange Width
4 in
I-Beam Height
8 in
Height Adjustability
Adjustable Height
Overall Width
78 in
Overall Depth
78 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Color
Yellow
Caster Material
Steel
Finish
Enamel
Gantry Crane Clear Span
12 ft 4 in
Adjustable Increments
12 in
Minimum Clear Span
12.5 ft
Body Material
Steel
Span Adjustability
Adjustable Span
Maximum Overall Span
13.5 ft
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Rotating Legs
Yes
Mobility
Casters
Included Components
Hardware
Minimum Overall Span
10 ft
Leg Connection Type
Clamp On
Wheel Material
Steel
Maximum Clear Span
12.4 ft
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 12.5 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.