Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 12 ft. 4"

  • Mfr # K90-1-14/12

  • Zoro # G3436450


product price: $5,613.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
100 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-14/12
Zoro #
G3436450
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
100 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
I Beam Height
8 in
Wheel Width
2 in
I-Beam Height
8 in
Maximum Overall Height
14 ft
I-Beam Flange Width
4 in
Overall Depth
90 in
Minimum Overall Height
9 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
9 ft
Height Adjustability
Adjustable Height
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Caster Type
(4) Swivel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Gantry Crane Clear Span
12 ft 4 in
Finish
Enamel
Color
Yellow
Standards
AISC, CMAA, OSHA
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Wheel Material
Steel
Included Components
Hardware
Maximum Clear Span
12.4 ft
Rotating Legs
Yes
Minimum Overall Span
10 ft
Minimum Clear Span
10 ft
Mobility Under Load
Mobile
Mobility
Casters
Maximum Overall Span
13.5 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.