Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 12 ft. 4"

  • Mfr # K90-1-16/12

  • Zoro # G3436399


product price: $7,142.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-16/12
Zoro #
G3436399
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
I Beam Height
8 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
Wheel Width
2 in
Height Adjustability
Adjustable Height
Maximum Overall Height
16 ft
Maximum Height Under Beam
16 ft
I-Beam Flange Width
4 in
I-Beam Height
8 in
Minimum Height Under Beam
10 ft
Overall Width
7.5 ft
Minimum Overall Height
10 ft
Height Adjustment Increments
12 in
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Gantry Crane Clear Span
12 ft 4 in
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Caster Type
(4) Swivel
Finish
Enamel
Color
Yellow
Standards
AISC, CMAA, OSHA
Maximum Lifting Capacity
2,000 lb
Body Material
Steel
Mobility Under Load
Mobile
Body Finish
Enamel
Minimum Clear Span
10 ft
Maximum Overall Span
13.5 ft
Included Components
Hardware
Minimum Overall Span
10 ft
Rotating Legs
Yes
Span Adjustability
Adjustable Span
Mobility
Casters
Maximum Clear Span
12.4 ft
Leg Connection Type
Clamp On
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.