Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 14 ft. 4"

  • Mfr # H90-1-10/14

  • Zoro # G3438121


product price: $4,067.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft 11 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-10/14
Zoro #
G3438121
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
I Beam Height
8 in
Wheel Width
2 in
Wheel Diameter
6 in
Height Adjustment
Fixed Height
I-Beam Flange Width
4 in
Overall Width
5.5 ft
Minimum Height Under Beam
10 ft
Maximum Height Under Beam
10 ft
Height Adjustability
Fixed Height
Overall Depth
66 in
I-Beam Height
8 in
Maximum Overall Height
10.7 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11 in
Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Gantry Crane Clear Span
14 ft 4 in
Finish
Enamel
Minimum Overall Span
12 ft
Rotating Legs
No
Maximum Lifting Capacity
2,000 lb
Leg Connection Type
Clamp On
Maximum Clear Span
14.3 ft
Minimum Clear Span
12 ft
Body Finish
Enamel
Wheel Material
Steel
Mobility
Casters
Included Components
Hardware
Body Material
Steel
Maximum Overall Span
15.5 ft
Mobility Under Load
Mobile
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 10.7 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.