Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 14 ft. 4"

  • Mfr # H90-1-12/14

  • Zoro # G3438060


product price: $4,999.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 11 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-12/14
Zoro #
G3438060
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Fixed Height
Wheel Width
2 in
Wheel Diameter
6 in
I Beam Height
8 in
Maximum Overall Height
12.7 ft
I-Beam Height
8 in
Overall Depth
78 in
Height Adjustability
Fixed Height
Maximum Height Under Beam
12 ft
Minimum Height Under Beam
12 ft
I-Beam Flange Width
4 in
Overall Width
6.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11 in
Material
Steel
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
14 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Standards
AISC, CMAA, OSHA
Wheel Material
Steel
Span Adjustability
Adjustable Span
Minimum Overall Span
12 ft
Body Material
Steel
Maximum Overall Span
15.5 ft
Body Finish
Enamel
Rotating Legs
No
Mobility
Casters
Mobility Under Load
Mobile
Minimum Clear Span
12 ft
Maximum Lifting Capacity
2,000 lb
Maximum Clear Span
14.3 ft
Leg Connection Type
Clamp On
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.7 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.