Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 14 ft. 4"

  • Mfr # H90-1-14/14

  • Zoro # G3438009


product price: $5,198.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-14/14
Zoro #
G3438009
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Wheel Diameter
6 in
Wheel Width
2 in
Height Adjustment
Fixed Height
I Beam Height
8 in
Height Adjustability
Fixed Height
Minimum Height Under Beam
14 ft
Maximum Overall Height
14.7 ft
Overall Width
7.5 ft
Maximum Height Under Beam
14 ft
I-Beam Flange Width
4 in
Overall Depth
90 in
I-Beam Height
8 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11 in
Material
Steel
Finish
Enamel
Gantry Crane Clear Span
14 ft 4 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Minimum Clear Span
12 ft
Rotating Legs
No
Mobility Under Load
Mobile
Maximum Overall Span
15.5 ft
Included Components
Hardware
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Body Material
Steel
Maximum Clear Span
14.3 ft
Mobility
Casters
Minimum Overall Span
12 ft
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.7 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.