Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # H90-1-16/16

  • Zoro # G3437939


product price: $7,393.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-16/16
Zoro #
G3437939
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
I Beam Height
10 in
Wheel Diameter
6 in
Height Adjustment
Fixed Height
Wheel Width
2 in
Maximum Height Under Beam
16 ft
Overall Depth
90 in
Height Adjustability
Fixed Height
I-Beam Flange Width
4.7 in
Overall Width
7.5 ft
I-Beam Height
10 in
Maximum Overall Height
16.8 ft
Minimum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11 in
Material
Steel
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
14 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Minimum Clear Span
14 ft
Body Finish
Enamel
Mobility Under Load
Mobile
Body Material
Steel
Rotating Legs
No
Included Components
Hardware
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Minimum Overall Span
14 ft
Mobility
Casters
Maximum Clear Span
16.3 ft
Maximum Lifting Capacity
2,000 lb
Maximum Overall Span
17.5 ft
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.8 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.