Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # K90-1-12/16

  • Zoro # G3436496


product price: $5,304.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
88 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-12/16
Zoro #
G3436496
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
88 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
2 in
I Beam Height
10 in
Wheel Diameter
6 in
Height Adjustment
Adjustable Height
Maximum Overall Height
12 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Overall Depth
78 in
Minimum Overall Height
8 ft
Overall Width
6.5 ft
I-Beam Flange Width
4.7 in
Minimum Height Under Beam
8 ft
I-Beam Height
10 in
Maximum Height Under Beam
12 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11-1/2 in
Material
Steel
Color
Yellow
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
16 ft 4 in
Caster Type
(4) Swivel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Minimum Clear Span
14 ft
Rotating Legs
Yes
Wheel Material
Steel
Maximum Clear Span
16.4 ft
Body Finish
Enamel
Span Adjustability
Adjustable Span
Minimum Overall Span
14 ft
Maximum Overall Span
17.5 ft
Mobility Under Load
Mobile
Included Components
Hardware
Mobility
Casters
Body Material
Steel
Leg Connection Type
Clamp On
Maximum Lifting Capacity
2,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.