Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # K90-1-14/16

  • Zoro # G3436435


product price: $5,904.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
100 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-14/16
Zoro #
G3436435
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
100 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
I Beam Height
10 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
Maximum Overall Height
14 ft
I-Beam Height
10 in
Height Adjustability
Adjustable Height
Minimum Height Under Beam
9 ft
Maximum Height Under Beam
14 ft
Height Adjustment Increments
12 in
Overall Width
7.5 ft
Minimum Overall Height
9 ft
Overall Depth
90 in
I-Beam Flange Width
4.7 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11-1/2 in
Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
16 ft 4 in
Color
Yellow
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Caster Material
Steel
Included Components
Hardware
Mobility
Casters
Maximum Clear Span
16.4 ft
Minimum Overall Span
14 ft
Maximum Lifting Capacity
2,000 lb
Body Material
Steel
Span Adjustability
Adjustable Span
Body Finish
Enamel
Leg Connection Type
Clamp On
Maximum Overall Span
17.5 ft
Wheel Material
Steel
Rotating Legs
Yes
Mobility Under Load
Mobile
Minimum Clear Span
14 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.