Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # K90-1-16/16

  • Zoro # G3436371


product price: $7,287.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-16/16
Zoro #
G3436371
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Diameter
6 in
Maximum Height Under Beam
16 ft
Minimum Height Under Beam
10 ft
Overall Depth
90 in
Overall Width
7.5 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Maximum Overall Height
16 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Minimum Overall Height
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
16 ft 4 in
Maximum Overall Span
17.5 ft
Maximum Clear Span
16.4 ft
Maximum Lifting Capacity
2,000 lb
Wheel Material
Steel
Minimum Overall Span
14 ft
Mobility
Casters
Leg Connection Type
Clamp On
Included Components
Hardware
Rotating Legs
Yes
Span Adjustability
Adjustable Span
Body Finish
Enamel
Mobility Under Load
Mobile
Minimum Clear Span
14 ft
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.