Zoro Homepage

Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # H90-1-12/20

  • Zoro # G3438045


product price: $5,303.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-12/20
Zoro #
G3438045
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
2 in
I Beam Height
10.0 in
Wheel Diameter
6 in
Height Adjustment
Fixed Height
Overall Depth
78 in
Minimum Height Under Beam
12 ft
Maximum Overall Height
12.8 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Height Adjustability
Fixed Height
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.