Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # H90-1-14/20

  • Zoro # G3437981


product price: $5,948.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-14/20
Zoro #
G3437981
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Height Adjustment
Fixed Height
Wheel Width
2 in
Wheel Diameter
6 in
I Beam Height
10 in
Overall Depth
90 in
Maximum Height Under Beam
14 ft
Maximum Overall Height
14.8 ft
I-Beam Height
10 in
Height Adjustability
Fixed Height
I-Beam Flange Width
4.7 in
Overall Width
7.5 ft
Minimum Height Under Beam
14 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Material
Steel
Color
Yellow
Gantry Crane Clear Span
18 ft 6 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Minimum Overall Span
21.6 ft
Wheel Material
Steel
Minimum Clear Span
18.6 ft
Span Adjustability
Fixed Span
Leg Connection Type
Bolt On
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Maximum Overall Span
21.6 ft
Mobility
Casters
Maximum Clear Span
18.5 ft
Included Components
Hardware
Body Finish
Enamel
Rotating Legs
No
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.8 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.