Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # K90-1-7/20

  • Zoro # G3436660


product price: $5,029.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-7/20
Zoro #
G3436660
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
4.66 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
10 in
Minimum Height Under Beam
5 ft
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Maximum Height Under Beam
7 ft
Maximum Overall Height
7 ft
Overall Depth
48 in
Overall Width
4 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
Minimum Overall Height
5 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Caster Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Adjustable Increments
12 in
Body Material
Steel
Body Finish
Enamel
Minimum Clear Span
19.7 ft
Maximum Overall Span
21.3 ft
Mobility
Casters
Leg Connection Type
Bolt On
Minimum Overall Span
21.3 ft
Wheel Material
Steel
Included Components
Hardware
Rotating Legs
Yes
Maximum Clear Span
19.6 ft
Mobility Under Load
Mobile
Maximum Lifting Capacity
2,000 lb
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.