Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 22 ft. 6"

  • Mfr # H90-1-12/24

  • Zoro # G3438036


product price: $5,547.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
24 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-1-12/24
Zoro #
G3438036
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.25 in
I Beam Height
12.0 in
Wheel Diameter
6 in
Height Adjustment
Fixed Height
Wheel Width
2 in
Overall Depth
78 in
I-Beam Flange Width
5.3 in
Maximum Overall Height
13 ft
Minimum Height Under Beam
12 ft
Overall Width
6.5 ft
Maximum Height Under Beam
12 ft
Height Adjustability
Fixed Height
I-Beam Height
12 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
24 ft
Material
Steel
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
22 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Color
Yellow
Standards
AISC, CMAA, OSHA
Span Adjustability
Fixed Span
Maximum Lifting Capacity
2,000 lb
Leg Connection Type
Bolt On
Wheel Material
Steel
Minimum Clear Span
22.6 ft
Mobility Under Load
Mobile
Maximum Overall Span
25.6 ft
Body Material
Steel
Rotating Legs
No
Minimum Overall Span
25.6 ft
Included Components
Hardware
Maximum Clear Span
22.7 ft
Body Finish
Enamel
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 5.3 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.