Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 22 ft. 6"

  • Mfr # K90-1-16/24

  • Zoro # G3436356


product price: $7,047.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-16/24
Zoro #
G3436356
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.25 in
Wheel Width
3 in
I Beam Height
12 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Overall Width
7.5 ft
Minimum Height Under Beam
10 ft
Maximum Height Under Beam
16 ft
Minimum Overall Height
10 ft
Height Adjustability
Adjustable Height
Maximum Overall Height
16 ft
I-Beam Height
12 in
I-Beam Flange Width
5.3 in
Overall Depth
90 in
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
24 ft 5 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
22 ft 6 in
Caster Type
(4) Swivel
Caster Material
Steel
Adjustable Increments
12 in
Color
Yellow
Body Finish
Enamel
Mobility
Casters
Minimum Clear Span
23.7 ft
Minimum Overall Span
25.3 ft
Maximum Overall Span
25.3 ft
Maximum Lifting Capacity
2,000 lb
Rotating Legs
Yes
Wheel Material
Steel
Leg Connection Type
Bolt On
Body Material
Steel
Mobility Under Load
Mobile
Included Components
Hardware
Maximum Clear Span
23.6 ft
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 5.3 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.