Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 2000 lb., 22 ft. 6"

  • Mfr # K90-1-9/24

  • Zoro # G3436590


product price: $5,056.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-9/24
Zoro #
G3436590
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.25 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
Overall Depth
60 in
Minimum Height Under Beam
6 ft
I-Beam Height
12 in
Minimum Overall Height
6 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
I-Beam Flange Width
5.3 in
Overall Width
5 ft
Maximum Overall Height
9 ft
Maximum Height Under Beam
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
24 ft 5 in
Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
22 ft 6 in
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Caster Material
Steel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Body Material
Steel
Minimum Overall Span
25.3 ft
Leg Connection Type
Bolt On
Mobility Under Load
Mobile
Included Components
Hardware
Minimum Clear Span
23.7 ft
Rotating Legs
Yes
Mobility
Casters
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Maximum Overall Span
25.3 ft
Wheel Material
Steel
Maximum Clear Span
23.6 ft
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 5.3 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.