Zoro Homepage

Portable Gantry Crane, 4000 lb., 10 ft. 4"

  • Mfr # H90-2-12/10

  • Zoro # G3437841


product price: $4,663.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft 11 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-12/10
Zoro #
G3437841
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
8 in
Height Adjustability
Fixed Height
Minimum Height Under Beam
12 ft
Overall Depth
78 in
I-Beam Height
8 in
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft
I-Beam Flange Width
4 in
Maximum Overall Height
12.7 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft 11 in
Material
Steel
Gantry Crane Clear Span
10 ft 4 in
Caster Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Standards
AISC, CMAA, OSHA
Wheel Material
Steel
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Body Finish
Enamel
Minimum Overall Span
8 ft
Rotating Legs
No
Maximum Overall Span
11.5 ft
Mobility
Casters
Included Components
Hardware
Body Material
Steel
Minimum Clear Span
8 ft
Maximum Clear Span
10.3 ft
Maximum Lifting Capacity
4,000 lb
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.7 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.