Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 10 ft. 4"

  • Mfr # H90-2-16/10

  • Zoro # G3437729


product price: $7,733.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-16/10
Zoro #
G3437729
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
I Beam Height
8 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Wheel Diameter
8 in
Minimum Height Under Beam
16 ft
I-Beam Height
8 in
Overall Width
7.5 ft
Height Adjustability
Fixed Height
Maximum Height Under Beam
16 ft
I-Beam Flange Width
4 in
Maximum Overall Height
16.7 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft 11 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
10 ft 4 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Maximum Clear Span
10.3 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Leg Connection Type
Clamp On
Body Material
Steel
Minimum Overall Span
8 ft
Rotating Legs
No
Maximum Lifting Capacity
4,000 lb
Included Components
Hardware
Maximum Overall Span
11.5 ft
Span Adjustability
Adjustable Span
Body Finish
Enamel
Mobility
Casters
Minimum Clear Span
8 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.7 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.