Zoro Homepage

Portable Gantry Crane, 4000 lb., 12 ft. 4"

  • Mfr # H90-2-12/12

  • Zoro # G3437835


product price: $4,650.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft 11 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-12/12
Zoro #
G3437835
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
8 in
I-Beam Flange Width
4 in
Overall Depth
78 in
Minimum Height Under Beam
12 ft
Maximum Overall Height
12.7 ft
Maximum Height Under Beam
12 ft
I-Beam Height
8 in
Height Adjustability
Fixed Height
Overall Width
6.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11 in
Material
Steel
Caster Type
(4) Swivel
Finish
Enamel
Gantry Crane Clear Span
12 ft 4 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Rotating Legs
No
Maximum Clear Span
12.3 ft
Mobility
Casters
Body Material
Steel
Span Adjustability
Adjustable Span
Mobility Under Load
Mobile
Minimum Clear Span
10 ft
Leg Connection Type
Clamp On
Maximum Lifting Capacity
4,000 lb
Included Components
Hardware
Body Finish
Enamel
Minimum Overall Span
10 ft
Maximum Overall Span
13.5 ft
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.7 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.