Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 12 ft. 4"

  • Mfr # H90-2-14/12

  • Zoro # G3437771


product price: $5,514.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-14/12
Zoro #
G3437771
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Wheel Width
3 in
I Beam Height
8 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Maximum Height Under Beam
14 ft
I-Beam Height
8 in
Maximum Overall Height
14.7 ft
Overall Depth
90 in
Minimum Height Under Beam
14 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
4 in
Overall Width
7.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11 in
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Gantry Crane Clear Span
12 ft 4 in
Caster Type
(4) Swivel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Span Adjustability
Adjustable Span
Included Components
Hardware
Rotating Legs
No
Mobility
Casters
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Wheel Material
Steel
Maximum Clear Span
12.3 ft
Maximum Overall Span
13.5 ft
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Minimum Overall Span
10 ft
Minimum Clear Span
10 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.7 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.