Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 12 ft. 4"

  • Mfr # K90-2-10/12

  • Zoro # G3436216


product price: $6,163.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
81 in
Max. I Beam Height
120 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-10/12
Zoro #
G3436216
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
81 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
8 in
Height Adjustment Increments
12 in
I-Beam Flange Width
4 in
Height Adjustability
Adjustable Height
Overall Width
78 in
I-Beam Height
8 in
Maximum Overall Height
10 ft
Overall Depth
78 in
Maximum Height Under Beam
10 ft
Minimum Overall Height
7.2 ft
Minimum Height Under Beam
86 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Gantry Crane Clear Span
12 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Finish
Enamel
Mobility
Casters
Maximum Overall Span
13.5 ft
Body Material
Steel
Rotating Legs
Yes
Wheel Material
Steel
Minimum Clear Span
10 ft
Mobility Under Load
Mobile
Included Components
Hardware
Leg Connection Type
Clamp On
Maximum Lifting Capacity
4,000 lb
Span Adjustability
Adjustable Span
Body Finish
Enamel
Minimum Overall Span
10 ft
Maximum Clear Span
12.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.2 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 86 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.