Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 12 ft. 4"

  • Mfr # K90-2-7/12

  • Zoro # G3436338


product price: $6,157.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
62 13/32 in
Max. I Beam Height
84 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-7/12
Zoro #
G3436338
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
62 13/32 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
4 in
I Beam Height
8 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Minimum Height Under Beam
62 in
Minimum Overall Height
5.2 ft
Height Adjustment Increments
12 in
I-Beam Height
8 in
Height Adjustability
Adjustable Height
Overall Depth
48 in
Overall Width
4 ft
Maximum Height Under Beam
7 ft
Maximum Overall Height
7 ft
I-Beam Flange Width
4 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Color
Yellow
Gantry Crane Clear Span
12 ft 4 in
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Mobility Under Load
Mobile
Maximum Lifting Capacity
4,000 lb
Minimum Clear Span
10 ft
Body Finish
Enamel
Wheel Material
Steel
Leg Connection Type
Clamp On
Maximum Clear Span
12.4 ft
Minimum Overall Span
10 ft
Mobility
Casters
Maximum Overall Span
13.5 ft
Included Components
Hardware
Body Material
Steel
Span Adjustability
Adjustable Span
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.2 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 62 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.