Zoro Homepage

Portable Gantry Crane, 4000 lb., 12 ft. 4"

  • Mfr # K90-2-9/12

  • Zoro # G3436277


product price: $5,871.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
74 13/32 in
Max. I Beam Height
108 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-9/12
Zoro #
G3436277
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
74 13/32 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
8 in
Overall Width
5 ft
Maximum Overall Height
9 ft
Height Adjustment Increments
12 in
Minimum Overall Height
6.2 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
74 in
I-Beam Height
8 in
Maximum Height Under Beam
9 ft
Overall Depth
60 in
I-Beam Flange Width
4 in

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.2 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 74 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.