Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 12 ft. 5"

  • Mfr # K90-2-12/12

  • Zoro # G3436155


product price: $6,114.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
98 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-12/12
Zoro #
G3436155
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
98 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
8 in
Height Adjustment
Adjustable Height
I-Beam Flange Width
4 in
Maximum Height Under Beam
12 ft
Maximum Overall Height
12 ft
Overall Depth
78 in
Minimum Overall Height
8.2 ft
Height Adjustability
Adjustable Height
Overall Width
6.5 ft
I-Beam Height
8 in
Height Adjustment Increments
12 in
Minimum Height Under Beam
98 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
12 ft 5 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Type
(4) Swivel
Caster Material
Steel
Finish
Enamel
Wheel Material
Steel
Mobility
Casters
Maximum Lifting Capacity
4,000 lb
Leg Connection Type
Clamp On
Included Components
Hardware
Mobility Under Load
Mobile
Minimum Clear Span
10 ft
Body Finish
Enamel
Maximum Clear Span
12.4 ft
Minimum Overall Span
10 ft
Body Material
Steel
Rotating Legs
Yes
Maximum Overall Span
13.5 ft
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.2 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 98 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.