Zoro Homepage

Portable Gantry Crane, 4000 lb., 14 ft. 4"

  • Mfr # H90-2-12/14

  • Zoro # G3437826


product price: $5,544.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 11 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-12/14
Zoro #
G3437826
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
I Beam Height
10 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Maximum Overall Height
12.8 ft
Minimum Height Under Beam
12 ft
Overall Width
6.5 ft
I-Beam Flange Width
4.7 in
Maximum Height Under Beam
12 ft
Overall Depth
78 in
I-Beam Height
10 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
14 ft 11 in
Material
Steel
Color
Yellow
Finish
Enamel
Gantry Crane Clear Span
14 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Maximum Overall Span
15.5 ft
Mobility Under Load
Mobile
Mobility
Casters
Wheel Material
Steel
Minimum Clear Span
12 ft
Included Components
Hardware
Body Finish
Enamel
Rotating Legs
No
Span Adjustability
Adjustable Span
Maximum Clear Span
14.3 ft
Minimum Overall Span
12 ft
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Leg Connection Type
Clamp On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.