Zoro Homepage

Portable Gantry Crane, 4000 lb., 16 ft. 4"

  • Mfr # H90-2-14/16

  • Zoro # G3437756


product price: $6,325.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
16 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-14/16
Zoro #
G3437756
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
10 in
Wheel Width
3 in
I-Beam Height
10 in
Maximum Height Under Beam
14 ft
Overall Depth
90 in
Minimum Height Under Beam
14 ft
I-Beam Flange Width
4.7 in
Maximum Overall Height
14.8 ft
Overall Width
7.5 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
16 ft 11 in
Material
Steel
Caster Type
(4) Swivel
Caster Material
Steel
Color
Yellow
Finish
Enamel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
16 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Mobility
Casters
Minimum Overall Span
14 ft
Maximum Overall Span
17.5 ft
Wheel Material
Steel
Body Finish
Enamel
Rotating Legs
No
Span Adjustability
Adjustable Span
Minimum Clear Span
14 ft
Maximum Lifting Capacity
4,000 lb
Included Components
Hardware
Maximum Clear Span
16.3 ft
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 14.8 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.