Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 16 ft. 4"

  • Mfr # K90-2-10/16

  • Zoro # G3436198


product price: $6,024.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
81 in
Max. I Beam Height
120 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-10/16
Zoro #
G3436198
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
81 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
I Beam Height
10 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
Maximum Height Under Beam
10 ft
I-Beam Height
10 in
Minimum Height Under Beam
86 in
Overall Depth
78 in
Maximum Overall Height
10 ft
I-Beam Flange Width
4.7 in
Overall Width
78 in
Height Adjustability
Adjustable Height
Minimum Overall Height
7.2 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
16 ft 11-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Color
Yellow
Adjustable Increments
12 in
Gantry Crane Clear Span
16 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Included Components
Hardware
Body Finish
Enamel
Minimum Clear Span
14 ft
Wheel Material
Steel
Maximum Lifting Capacity
4,000 lb
Span Adjustability
Adjustable Span
Rotating Legs
Yes
Body Material
Steel
Minimum Overall Span
14 ft
Maximum Clear Span
16.4 ft
Mobility Under Load
Mobile
Mobility
Casters
Maximum Overall Span
17.5 ft
Leg Connection Type
Clamp On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.2 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 86 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.