Zoro Homepage

Portable Gantry Crane, 4000 lb., 16 ft. 4"

  • Mfr # K90-2-12/16

  • Zoro # G3436137


product price: $6,333.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
92 in
Max. I Beam Height
144 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-12/16
Zoro #
G3436137
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
I Beam Height
10 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Maximum Height Under Beam
12 ft
Minimum Height Under Beam
98 in
Height Adjustment Increments
12 in
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Overall Width
6.5 ft
Height Adjustability
Adjustable Height
Overall Depth
78 in
Minimum Overall Height
8.2 ft
Maximum Overall Height
12 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.2 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 98 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.