Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 16 ft. 4"

  • Mfr # K90-2-7/16

  • Zoro # G3436310


product price: $6,487.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
62 13/32 in
Max. I Beam Height
84 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-7/16
Zoro #
G3436310
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
62 13/32 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
4.66 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment Increments
12 in
Overall Depth
48 in
Minimum Overall Height
5.2 ft
Maximum Height Under Beam
7 ft
Minimum Height Under Beam
62 in
Maximum Overall Height
7 ft
Height Adjustability
Adjustable Height
Overall Width
4 ft
I-Beam Height
10 in
I-Beam Flange Width
4.7 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
16 ft 11-1/2 in
Material
Steel
Gantry Crane Clear Span
16 ft 4 in
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Finish
Enamel
Color
Yellow
Body Material
Steel
Leg Connection Type
Clamp On
Minimum Clear Span
14 ft
Wheel Material
Steel
Span Adjustability
Adjustable Span
Mobility
Casters
Maximum Overall Span
17.5 ft
Body Finish
Enamel
Included Components
Hardware
Minimum Overall Span
14 ft
Rotating Legs
Yes
Maximum Lifting Capacity
4,000 lb
Mobility Under Load
Mobile
Maximum Clear Span
16.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.2 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 62 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 14 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.