Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gantry Crane, 4000 lb., 18 ft. 6"

  • Mfr # K90-2-10/20

  • Zoro # G3436189


product price: $6,622.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-10/20
Zoro #
G3436189
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
12 in
Wheel Width
3 in
I-Beam Flange Width
5 in
Height Adjustment Increments
12 in
Overall Depth
78 in
I-Beam Height
12 in
Minimum Height Under Beam
87 in
Maximum Height Under Beam
10 ft
Height Adjustability
Adjustable Height
Overall Width
78 in
Maximum Overall Height
10 ft
Minimum Overall Height
7.3 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Gantry Crane Clear Span
18 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Finish
Enamel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Minimum Clear Span
19.7 ft
Minimum Overall Span
21.3 ft
Rotating Legs
Yes
Body Material
Steel
Included Components
Hardware
Maximum Overall Span
21.3 ft
Mobility Under Load
Mobile
Span Adjustability
Fixed Span
Body Finish
Enamel
Mobility
Casters
Maximum Clear Span
19.6 ft
Leg Connection Type
Bolt On
Wheel Material
Steel
Maximum Lifting Capacity
4,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.3 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 87 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.