Zoro Homepage

Portable Gantry Crane, 4000 lb., 18 ft. 6"

  • Mfr # K90-2-12/20

  • Zoro # G3436128


product price: $6,362.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-2-12/20
Zoro #
G3436128
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
12 in
Wheel Diameter
8 in
Minimum Overall Height
8.3 ft
I-Beam Height
12 in
Overall Depth
78 in
Height Adjustability
Adjustable Height
Overall Width
6.5 ft
Minimum Height Under Beam
99 in
Maximum Overall Height
12 ft
Maximum Height Under Beam
12 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
5 in

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.3 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 99 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.